Shop All Machine Screws
Zoro Select
#4-40 x 5/16 in Slotted Pan Machine Screw, Plain Nylon, 50 PK
Mfr # 010440P031
Zoro # G2937277
product price: $3.55
/pk 50, $0.07/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Tensile Strength 41 psi
- Standards IFI
Product Information
- Brand Zoro Select
- MFR # 010440P031
- Zoro # G2937277
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 5/16 in |
Head Dia. | 0.205 to 0.219 in |
Head Height | 0.063 in |
Maximum Head Height | 0.063 in |
Screw Size | #4-40 |
Minimum Thread Length | 5/16 in |
Head Width | 0.219 in |
Minimum Head Height | 0.063 in |
Minimum Head Width | 0.212 in |
Maximum Head Width | 0.219 in |
Dimensional Standards | IFI |
Description
Machine Screw, Head Type Pan, Material Nylon, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 5/16 in, Head Width 0.219 in, Head Height 0.063 in, Tensile Strength 41 psi, Pack Size Small, Minimum Thread Length 5/16 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.219 in, Minimum Head Width 0.212 in, Maximum Head Height 0.063 in, Minimum Head Height 0.063 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 5 PK (71325)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0300)
- ZORO SELECT #8-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0075)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51050.037.0075)
- ZORO SELECT 1/4"-20 x 1 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P100)
- ZORO SELECT 1/4"-20 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P025)
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010440P025)
- ZORO SELECT #12-24 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0125)
- ZORO SELECT M3-0.50 x 3.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (MPPJIX03006-025P1)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 2500 PK (1412MPT)
- ZORO SELECT M5-0.80 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD050700-010P1)
- Zoro Select Machine Screws