Shop All Machine Screws
Zoro Select
#4-40 x 5/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51120.011.0031
Zoro # G2486513
original price:
$2.45
10% off
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Product Information
- Brand Zoro Select
- MFR # U51120.011.0031
- Zoro # G2486513
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 5/16 in |
Head Dia. | 0.219 in |
Head Height | 0.068 in |
Minimum Head Width | 0.191 in |
Screw Size | #4-40 |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.212 in |
Head Width | 0.212 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Fit | 2A |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 5/16 in, Head Width 0.212 in, Head Height 0.068 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 18 mm H, Carbon Steel (361818-305)
- G.L. HUYETT Bridge Pin .072 x 1-3/16 CS ZC (BP-0004/D)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x1 L, PK25 (2ME20)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0200)
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0037)
- ZORO SELECT #8-32 x 1-3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0175)
- ZORO SELECT #12-24 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.021.0050)
- ZORO SELECT M3-0.50 x 20 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.030.0020)
- ZORO SELECT M8-1.25 x 30 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0030)
- ZORO SELECT M3-0.50 x 9.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030120-025P1)
- ZORO SELECT 3/8"-16 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.037.0075)
- Zoro Select Machine Screws