Shop All Machine Screws
Zoro Select
#4-40 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK
Mfr # 0404MPF188
Zoro # G2593410
product price: $65.79
/pk 5000, $0.01/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/4 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 0404MPF188
- Zoro # G2593410
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,4-40x1/4 PHIL FL,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #14 x 2in Tamper-Proof Security Sheet Metal Screw - Pan Phillips Head - 18-8 Stainless Steel - 50 Pk (2.14A2PS)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Steel, 10 PK (329-5IC)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 3/4 in W, 1/2 in H, 300 Stainless Steel (7005000750-12)
- ZORO SELECT Eye Bolt 3/32", 25/64 in ID, Steel, Zinc Plated, 20 PK (U17210.039.0150)
- ZORO SELECT #6-32 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0200)
- ZORO SELECT #10-32 x 2-1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 50 PK (2BA36)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35206-238)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51215.031.0075)
- ZORO SELECT #6-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0075)
- ZORO SELECT #4-40 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0037)
- ZORO SELECT #8-32 x 5/16 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.016.0031)
- Zoro Select Machine Screws