Shop All Machine Screws
Zoro Select
#4-40 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0416MW
Zoro # G2427982
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 0416MW
- Zoro # G2427982
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,4-40x1 UNSLT IN,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74127)
- TE-CO Spherical Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 7/32 in Hex Ht (41903)
- MIDWEST FASTENER Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK (05268)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0037)
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK (1416MPP)
- ZORO SELECT #6-32 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.013.0050)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0125)
- ZORO SELECT 1/4"-20 x 2 in Hex Hex Machine Screw, Zinc Plated Steel, 1000 PK (1432RWS)
- ZORO SELECT #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0100)
- ZORO SELECT #8-32 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0018)
- ZORO SELECT 5/16"-18 x 5/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 1750 PK (3110MPT)
- Zoro Select Machine Screws