Shop All Socket Head Cap Screws
Zoro Select
#4-40 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK
Mfr # U07150.011.0087
Zoro # G6216183
product price: $4.79
/pk 100, $0.05/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 7/8 in
- Screw Head Type Button
- Drive Size 1/16 in
Product Information
- Brand Zoro Select
- MFR # U07150.011.0087
- Zoro # G6216183
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 7/8 in |
Drive Size | 1/16 in |
Vented Hole Size | Not Vented |
Thread Length | 7/8 in |
Head Height | 0.059 in |
Min. Thread Length | 7/8 in |
Minimum Thread Length | 7/8 in |
Head Diameter | 0.213 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | #4-40 |
Length | 7/8 in |
Head Dia. | 0.213 in |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Steel, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.059 in, Head Diameter 0.213 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Wood Screw, 6 in, Stainless Steel (SDWC15600-KT)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040866GR)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 3/4 L, PK5 (WWGCLPZBP075)
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 2-5/8 in Shank, 5/16 in ID, Steel, black oxide (42940)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain PEEK, 1-5/8 in Length, 10 PK (PK3816-158SHC-01)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 25 PK (M51030.100.0060)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 50 PK (U55050.025.0200)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51050.031.0125)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.016.0031)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK (M51060.120.0030)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 10 PK (M07000.120.0180)
- Zoro Select Socket Head Cap Screws