Shop All Pocket Thermometers
Zoro Select
4-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F
Mfr # 23NU20
Zoro # G1845116
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 572 Degrees
- Temp. Range (C) -50 to 300 Degrees C
- Stem Length 4.75 in
- Accuracy +/-1 Degrees C (-20 Degrees to 120 Degrees C), +/-2 Degrees C (-50 Degrees to -20 Degrees C/120 Degrees to 200 Degrees C), +/-3 Degrees C (Otherwise)
- Display 4 Digit Digital LCD
Product Information
- Brand Zoro Select
- MFR # 23NU20
- Zoro # G1845116
- UPC # 190735430330
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 4.75 in |
Manufacturers Warranty Length | 1 yr |
Display Size | 0.3 in H x 0.75 in W |
Digit Height | 0.25 in |
Display Height | 0.3 in |
Display Width | 0.75 in |
Description
Digital Pocket Thermometer, Top Reading T-Handle Style, Body Style T-Handle, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, Stem Length 4.75 in, NSF Rated No, Includes NIST-Traceable Certificate No, Accuracy +/-1 Degrees C (-20 Degrees to 120 Degrees C), +/-2 Degrees C (-50 Degrees to -20 Degrees C/120 Degrees to 200 Degrees C), +/-3 Degrees C (Otherwise), 0.3 in H x 0.75 in W Display with 4-Digit LCD - 1/4 in Digit Height, Folding Stem No, Quick Reading Yes, Digital
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black (MG1-3000-A-9V-R)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Stainless Steel, Silver (4CFD9)
- SPER SCIENTIFIC Additional Temperature Sensor (800255)
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 500 Deg F (CK11M)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (6DKD1)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 50 Degrees to 550 Degrees F (23NU27)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU30)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (23NU25)
- ZORO SELECT 2-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU32)
- ZORO SELECT 4-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU21)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU28)
- Zoro Select Pocket Thermometers