Shop All Pipe Fitting Insulation
Zoro Select
4-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall
Mfr # TEE439
Zoro # G3601552
original price:
$62.43
9% off
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material Fiberglass
- Approx. R Value 5
- Fits Tube Size 4 1/8 in
- Wall Thickness - Insulation 1 in
Product Information
- Brand Zoro Select
- MFR # TEE439
- Zoro # G3601552
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 4 1/8 in |
Details
For Fitting Shape | Tee |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
For Tube O.D. | 4-1/8" |
Standards | ASTM C396, ASTM C547 |
For Use On | Piping |
Pipe Insulation Item | Pipe Fitting Insulation |
Insulation Nominal I.D. | 4 1/8 in |
For Fitting Type | Tee |
For Tube I.D. | 4 in |
Temp. Range | 0 Degrees to 450 Degrees F |
Wall Thickness | 1 in |
R Value | 5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 4 1/8 in, Wall Thickness 1 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Tube Outside Diameter 4 1/8 in, Standards ASTM C396, ASTM C547, ASTM E84, Outside Diameter 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907044)
- USA INDUSTRIALS Brass MNPT, 1/2" x 1/8" Pipe Size (ZUSA-PF-4974)
- ZORO SELECT PVC PVC Flange, Socket, 4 in Pipe Size (854-040)
- KOHLER July Single-Handle Commercial Bathro (97283-4-CP)
- ZORO SELECT 4" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE429)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL321)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL345)
- ZORO SELECT 3" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE428)
- ZORO SELECT 1-3/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE434)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL329)
- K-FLEX USA 3-1/8" x 1-1/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100318)
- Zoro Select Pipe Fitting Insulation