Shop All Butt Hinges
Zoro Select
4 1/2 in W x 4 1/2 in H Dull Brass Door and Butt Hinge
Mfr # 4PA38
Zoro # G2994381
original price:
$6.39
9% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 4 1/2 in
- Holes per Leaf 4
Product Information
- Brand Zoro Select
- MFR # 4PA38
- Zoro # G2994381
- UPC # 190735044612
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 4 1/2 in |
Pin Dia. | 5/16 in |
Frame Leaf Width | 4 1/2 in |
Frame Leaf Height | 4 1/2 in |
Details
Corners | Square |
Door Leaf Thickness | 0.134 in |
Finish | Dull Brass |
Holes per Leaf | 4 |
Material | Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Features | Removable Pin Type |
Pin Type | Removable |
Hardware | Included |
Holes | With |
Item | Door and Butt Hinge |
Frame Leaf Thickness | 0.134 in |
Bearing Type | Ball |
Ligature Resistant | No |
Description
Butt Hinge, Steel, Dull Brass Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 912 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.912X1000)
- MASTER LOCK 112 Univ Pin Padlock (3UPLF)
- ZORO SELECT O-Ring, Buna N, 31.5mm OD, PK25 (1RJP1)
- MONROE PMP Pull Handle, SS, 4 In. H, Polished, Threaded Holes (PH-0140)
- ZORO SELECT 5/8 in W x 72 in H Stainless steel Continuous Hinge (1CAK9)
- ZORO SELECT 31/32 in W x 1 in H Plain Steel Door and Butt Hinge (3HTE3)
- ZORO SELECT 3/4 in W x 3 15/16 in H Mill Stainless Steel Lift-Off Hinge (49U523)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Gray Prime Coat Door and Butt Hinge (4PA53)
- ZORO SELECT 3 5/32 in H Mill Stainless Steel Lift-Off Hinge (49U522)
- ZORO SELECT 1 11/16 in W x 2 in H Stainless steel Lift-Off Hinge (3HUE4)
- LAMP 1-37/64" W x 43/64" H Plain Pivot Hinge (WP-3R)
- Zoro Select Butt Hinges