Shop All Screwdriver Bits
Zoro Select
3X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN
Mfr # 27-022
Zoro # G2460191
product price: $70.69
/pk 200, $0.35/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Product Information
- Brand Zoro Select
- MFR # 27-022
- Zoro # G2460191
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Screwdriver Bits,3x1x1/4 PHILLIP,PK200 |
Description
3X1X1/4 Phillips Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DR X 3/8" SQ FEM PIPE PLUG IM (GP1012FP)
- OSG Screw Machine Drill Bit, 17.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691750)
- WERA Plain L Key, 3/16 in Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022634001)
- MITUTOYO Bore Gage, Blind Hole, 1.4-2.4", w/2923 (511-439-20)
- ZORO SELECT 25X1X1/4 6 LOBE INSERT BIT PLAIN (37-163)
- ZORO SELECT 1X3 1/2X1/4 PHILLIPS POWER BIT PLAIN (27-366)
- ZORO SELECT 1X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-035)
- ZORO SELECT 3X1 15/16X1/4 POZIDRIV POWER BIT PLAIN (27-382)
- ZORO SELECT 0-1X1X1/4 SLOTTED INSERT BIT PLAIN (41-175)
- ZORO SELECT 6-8X1X1/4 SLOTTED INSERT BIT PLAIN (39-536)
- LISLE BIT TORX DRIVE T-20 (LI26580)
- Zoro Select Screwdrivers and Nutdrivers