Shop All Clevis Pins
Zoro Select
3/8x3 S.S.GROOVED CLEVIS
Mfr # WWG-CLPGSRR-066
Zoro # G2556951
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # WWG-CLPGSRR-066
- Zoro # G2556951
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 2 27/32 in |
Fastener Length | 3 in |
Overall Length | 3" |
Length | 3 in |
Pin Diameter | 3/8 in |
Shank Length | 3 in |
Head Diameter | 1/2 in |
Maximum Usable Length | 2 27/32 in |
Description
Clevis Pin, Product Type Grooved Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 2 27/32 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Stanless Steel E-Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 5/16in-18 X 3in Grade 18-8 Stainless Steel 15PK (9063077)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 5 PK (FHS1XX0835-005P1)
- HILLMAN Common Nail, 1 in L, 2D, White Finish (461527)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7-1/2 in Length, 5 PK (U07000.037.0750)
- ZORO SELECT 3/8x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-063)
- ZORO SELECT Stainless Steel Clevis Pin, 1-1/2" L, 3/8" Pin Dia. (WWG-CLPGSRR-062)
- ZORO SELECT 3/8x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-060)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0800)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0300)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 2 In L (WWG-CLPSBPS-074)
- HHIP 0.079" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0079)
- Zoro Select Clevis Pins