Shop All Cotter Pins
Zoro Select
3/8X3 1/2 PIN COTTER ZINC
Mfr # 37556PC
Zoro # G2456533
product price: $69.85
/pk 100, $0.70/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 3/8"
- Fastener Length 3-1/2"
Product Information
- Brand Zoro Select
- MFR # 37556PC
- Zoro # G2456533
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8" |
Fastener Length | 3-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Item | Cotter Pins,3/8x3 1/2 PIN COTTER,PK100 |
Type | Cotter |
Description
Cotter Pins,3/8x3 1/2 PIN COTTER,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 20 mm Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK (MI5207045T)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.040.0035)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.050.0012)
- PRECISION BRAND Undersized Key Stock, Steel, Plain, 12 in L, 5/8 in W, 5/8 in H (54425)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/2" L, PK50 (U55700.009.0150)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/2" L, PK100 (U39350.010.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx6" L, PK10 (U39350.031.0600)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx4-1/2" L, PK5 (U39350.037.0450)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1" L, PK25 (U39350.025.0100)
- ZORO SELECT Cotter Pin, 6.3mmDx25mm L, SS A2, PK5 (M51700.063.0025)
- HERITAGE INDUSTRIAL Bridge Pin 1/8 x 2-1/2 SS PL (BPS-227)
- Zoro Select Cotter Pins