Shop All Clevis Pins
Zoro Select
3/8x2 S.S. GROOVED CLEVIS
Mfr # WWG-CLPGSRR-063
Zoro # G3061396
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # WWG-CLPGSRR-063
- Zoro # G3061396
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 1 27/32 in |
Fastener Length | 2 in |
Overall Length | 2" |
Length | 2 in |
Head Diameter | 1/2 in |
Shank Length | 2 in |
Pin Diameter | 3/8 in |
Maximum Usable Length | 1 27/32 in |
Description
Clevis Pin, Product Type Grooved Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 1 27/32 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Stanless Steel E-Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 100 PK (U01049.024.0100)
- A RAYMOND TINNERMAN U-Clip, C28015-022 (EFUC-C28015-022-255/B)
- ZORO SELECT M5-0.80 x 60 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.050.0060)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 15 PK (72992)
- ZORO SELECT 3/8x3 S.S.GROOVED CLEVIS (WWG-CLPGSRR-066)
- ZORO SELECT 3/8x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-064)
- ZORO SELECT Stainless Steel Clevis Pin, 1-1/2" L, 3/8" Pin Dia. (WWG-CLPGSRR-062)
- ZORO SELECT Clevis Pin, 18-8, 0.375x2 1/4 L, PK5 (WWG-CLPS-178)
- ZORO SELECT 1/4x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-049)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.570x2 In, PK10 (WWG-CLPZ-110)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x2 11/32L, w/2 Rings (WWG-HLPGRR-038)
- Zoro Select Clevis Pins