Shop All Cotter Pins
Zoro Select
3/8X2 PIN COTTER ZINC
Mfr # 37532PC
Zoro # G2456579
product price: $47.49
/pk 100, $0.47/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 3/8"
- Fastener Length 2"
Product Information
- Brand Zoro Select
- MFR # 37532PC
- Zoro # G2456579
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8" |
Fastener Length | 2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pins,3/8x2 PIN COTTER ZIN,PK100 |
Finish | Zinc Plated |
Description
Cotter Pins,3/8x2 PIN COTTER ZIN,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M20-2.5mm, Plain Finish (36480)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 1 in Lg, 25 PK (1-GHL-07-17-)
- GRK FASTENERS Wood Screw, #12, 6-3/8 in, Torx Drive, 50 PK (2177)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (50721)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (U51700.009.0075)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK100 (WWG-CPP-005)
- ZORO SELECT Cotter Pin, 10mmDx125mm L, Steel, PK5 (M39350.100.0125)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (WWG-CPP-013)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx1" L, PK100 (2UJC1)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK25 (WWG-BPS6-217)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK10 (U39350.031.0200)
- Zoro Select Cotter Pins