Shop All Black Pipes
Zoro Select
3/8" x 8" Black Pipe Nipple Sch 40
Mfr # 5P645
Zoro # G0566176
original price:
$3.05
11% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 5P645
- Zoro # G0566176
- UPC # 190735908112
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 8 in |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 43/64 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Overall Length | 8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Contractor Bag, 1/2"W, 1/2"ID, PK25 (671057B)
- MOEN 12" L, Peened, Stainless Steel, Concealed Screw 12" Grab Bar Peened Stai, Peened Stainless Steel (R8712P)
- CLEVELAND Faucet Body, Dbl Pantry (KE51403)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1A1M2U1-100)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE Black Pipe Sch 40 (586-240)
- ZORO SELECT 1-1/4" x 5 ft. Black Steel Pipe Nipple (586-600)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6BNL03)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 40 (5P687)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (E4PPD03SL)
- ZORO SELECT 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (40405)
- LEGEND VALVE 1/8" X 8" BLACK NIPPLE (355-012E)
- Zoro Select Black Pipes