Shop All Compression Tube Fittings
Zoro Select
3/8" x 7/16" Low Lead Brass Male Coupling
Mfr # 700068-0706
Zoro # G3002977
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 7/16 in
- Pipe Size - Pipe Fitting 3/8 in
- Specific Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 700068-0706
- Zoro # G3002977
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 7/16 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Compression Thread Size | 9/16-24 x 5/8-24 |
Thread Size A | 5/8-24 |
Fitting Side A Tube Outer Diameter | 7/16 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Pipe Size | 3/8" |
Description
Male Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 5/8-24, Thread Size B 3/8-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black (ZUSA-TF-PTC-341)
- SLOAN Wets2020.1302 St2020 Ryl111-1.28 Hws, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201302)
- ANVIL 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016406)
- SPENCE Pressure Regulator, 1-1/4In, 30 to 140 psi (D50-C1F9H)
- ZORO SELECT 5/16" Compression Low Lead Brass Union (700062-05)
- ZORO SELECT 3/8" Compression Low Lead Brass Union Tee (700064-06)
- ZORO SELECT 1/2" Low Lead Brass Nut (700261-08)
- ZORO SELECT 1/4" Compression Low Lead Brass Union Tee (700064-04)
- ZORO SELECT 3/4" x 7/8" Low Lead Brass Male Coupling (700068-1412)
- ZORO SELECT 7/8" Low Lead Brass Union (700062-14)
- HAM-LET 1/8" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 1/8)
- Zoro Select Compression Tube Fittings