Shop All Compression Tube Fittings
Zoro Select
3/8" x 5/8" Low Lead Brass Female Coupling
Mfr # 700066-1006
Zoro # G1980767
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 3/8 in
- Specific Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 700066-1006
- Zoro # G1980767
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Compression Thread Size | 13/16-18 x 1-18 |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size A | 13/16-18 |
Pipe Size | 3/8" |
Description
Female Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 13/16-18, Thread Size B 3/8-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (7433003683)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Polished Chrome, Weight: 4.2 (P-1212)
- NORDYNE Relay, 30A (621898R)
- AMERICAN STANDARD Cadet Pro Elongated Toilet 10 Inch Rough, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215CB.004.020)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Male Elbow (700069-1012)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0606)
- ZORO SELECT 7/8" Low Lead Brass Union Elbow (700065-14)
- ZORO SELECT 3/8" Compression Low Lead Brass Sleeve (700060-06)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65339LF)
- ZORO SELECT 1/2" Compression Low Lead Brass Insert (700561-08)
- PARKER Nut, Zinc Pltd Steel, Comp, 1In (16 BL-S)
- Zoro Select Tube Fittings