Shop All Plastic Bags
Zoro Select
38" x 24" Open Poly Bags, 2 mil, Clear
Mfr # 5DHA8
Zoro # G2340396
product price: $65.89
/pk 250, $0.26/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 24"
- Length 38"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 5DHA8
- Zoro # G2340396
- UPC # 654866003493
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 24" |
Length | 38" |
Depth | 0 |
Size | 38" x 24" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 24 in, Length 38 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Round Ring View Binder, 2", White (05731)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- SENCO 5K 1x14 18GA Staple (L13BABN)
- SCHOOL SMART Premium Chalkboard Eraser, 5 x 2 x 1 Inches, Felt, Black/White (PAC2019-5987DI)
- ZORO SELECT 20" x 10" Open Poly Bags, 2 mil, Clear (5DGX4)
- ZORO SELECT 10" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN7)
- ZORO SELECT 12" x 5" Open Poly Bags, 2 mil, Clear (5DGT8)
- ZORO SELECT 24" x 24" Open Poly Bags, 2 mil, Clear (5DHA5)
- ZORO SELECT 15" x 12" Open Poly Bags, 2 mil, Clear (5ZW14)
- ZORO SELECT 12" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW58)
- PARTNERS BRAND 5" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB410)
- Zoro Select Plastic Bags