Shop All Black Pipe Fittings
Zoro Select
3/8" x 1/8" Malleable Iron Hex Bushing Class 150
Mfr # 5P508
Zoro # G3289596
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8" x 1/8"
Product Information
- Brand Zoro Select
- MFR # 5P508
- Zoro # G3289596
- UPC # 190735932995
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Hex Bushing, Malleable Iron, Class Class 150, 3/8 in, Male, NPT, 18, 1/8 in, Female, NPT, 27
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 2" NOM C Copper DWV Coupling (W 07072)
- DIXON Coupler, 3 x 4 In, Female Coupler x MNPT (3040-B-AL)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (GG-F600-125)
- DYNAQUIP CONTROLS Lever Handle (120023)
- ZORO SELECT 1-1/2" x 1" Malleable Iron Hex Bushing Class 150 (5P524)
- ZORO SELECT 1-1/4" x 1" Malleable Iron Hex Bushing Class 150 (5P521)
- ZORO SELECT 1/4" x 1/8" Malleable Iron Hex Bushing Class 150 (5P507)
- ZORO SELECT Reducing Tee, 2 In. x 2 In. x 3/4 In. (783Y65)
- ZORO SELECT 90 Bend, Cast Iron, 4 in Pipe Size, Socket (220194)
- ZORO SELECT 2-1/2" Malleable Iron Union with Brass Seat (4316002866)
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Black Steel 1-1/2 in. L Nipple (308UP18X112)
- Zoro Select Fittings