Shop All Stainless Steel Pipe Fittings
Zoro Select
3/8" x 1/8" FNPT SS Reducing Coupling
Mfr # 4381036210
Zoro # G1136344
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 4381036210
- Zoro # G1136344
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Outside Dia. | 63/64" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Overall Length | 1 9/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Male Connector, 1 in Tube Size, Plastic, White (PSEI013628)
- PARKER Tubing, Green, Overall 250 ft L (N-2.5-025-GRN)
- KINGSTON BRASS Kingston Brass H696CRI Kingston Brass H696CRI 96 in. Double Spiral Stainless Steel Hose Chrome (H696CRI)
- LEGEND VALVE 1/2" CHROME COUPLING (310-083CP)
- ZORO SELECT 3" x 1" FNPT SS Reducing Coupling (4381036640)
- ZORO SELECT 1-1/2" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N112034)
- ZORO SELECT 1/2" x 1/8" FNPT SS Reducing Coupling (4381036230)
- ZORO SELECT 2" x 3/4" FNPT SS Reducing Coupling (4381036520)
- ZORO SELECT 3/4" Socket Weld SS Union (4307005164)
- ZORO SELECT Square Plug, 3", 150,316, Thrd Heavy (4381037300)
- ZORO SELECT Pipe Flange, Schedule 10, 304/304L SS (4381001270)
- Zoro Select Fittings