Shop All Compression Tube Fittings
Zoro Select
3/8" x 1/4" Low Lead Brass Male Elbow
Mfr # 700069-0406
Zoro # G6151372
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 3/8 in
- Pipe Size (Fittings) 3/8"
Product Information
- Brand Zoro Select
- MFR # 700069-0406
- Zoro # G6151372
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Compression Thread Size | 7/16-24 x 9/16-24 |
Fitting Side B Pipe Size | 3/8 in |
Thread Size A | 7/16-24 |
Thread Size B | 3/8-18 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 3/8" |
Description
Male Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 7/16-24, Thread Size B 3/8-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" COPPER TEE (450-150)
- MOEN Chrome Shower Only (40316C)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BC)
- KOHLER Cachet Toilet Seat (4636-rl-0)
- ZORO SELECT 3/8" Compression Brass Supply Stop Extender Tee (993-016NL)
- ZORO SELECT 1/2" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0806)
- ZORO SELECT 3/8" x 5/16" Low Lead Brass Male Coupling (700068-0506)
- ZORO SELECT 3/8" x 5/8" Low Lead Brass Female Coupling (700066-1006)
- ZORO SELECT 7/8" Low Lead Brass Nut (700061-14)
- ZORO SELECT 1/2" Low Lead Brass Branch Tee (700072-0808)
- ZORO SELECT 5/16" Compression Low Lead Brass Union (700062-05)
- Zoro Select Tube Fittings