Shop All Black Pipes
Zoro Select
3/8" x 10" Black Pipe Nipple Sch 80
Mfr # 1LMB1
Zoro # G1472432
original price:
$6.69
13% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 1LMB1
- Zoro # G1472432
- UPC # 190735916391
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 10 in |
Outside Dia. | 43/64 in |
Pipe Size (Fittings) | 3/8" |
Outside Diameter | 43/64 in |
Overall Length | 10 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 4434 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 10 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Tubular 27" Cable Drive Bath Waste in Powdercoated Flat Black (D50P27TLE-62)
- H & H INDUSTRIAL PRODUCTS Mini Unversal Bender (8606-4019)
- LEGEND VALVE 1-1/4"X3/4"NO LEAD HEX BUSHING (310-486NL)
- KOHLER Spray Assembly (1301911-VS)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPI10WD)
- ZORO SELECT 6" x 12" Black Pipe Nipple Sch 40 (0830064002)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (90616)
- ZORO SELECT 4" x 10" Black Pipe Nipple Sch 40 (591-100)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 40 (2WV75)
- ZORO SELECT 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (40705)
- BECK 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332629203)
- Zoro Select Pipes