Shop All Stainless Steel Pipe Fittings
Zoro Select
3/8" Socket Weld SS Half Coupling
Mfr # 4307004408
Zoro # G1063237
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 3/8"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 4307004408
- Zoro # G1063237
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Tube Size | 3/8" |
Outside Dia. | 1-1/64" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 1 9/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 1 9/16 in |
Description
Half Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 3/8 in, Female, Socket, 1 9/16 in, 3/8 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 3x3x2 DWV Wye (PVC 00601 1400HA)
- A.O. SMITH 9004718115 Kit Hi Limit (9004718115)
- KOHLER Components Two-Way Diverter Valve And Handshower Hose Guide (77989-CP)
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV034TH)
- ZORO SELECT 1-1/2" Socket Weld SS Half Coupling (4307004426)
- ZORO SELECT 1/2" Socket Weld SS Half Coupling (4307004412)
- ZORO SELECT Nipple, Schedule 80, 19/64" ID, 316 SS, 12"L (ZUSA-PF-4417)
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307000402)
- ZORO SELECT 1-1/4" FNPT SS Threaded Cap (4307000018)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001800)
- HOME-FLEX TUBING 1/2""X25FT CSST (11-00525)
- Zoro Select Fittings