Shop All Ball Valves
Zoro Select
3/8" Push PVC Ball Valve Inline
Mfr # PVC 638-6SMC6SMC-F
Zoro # G3450614
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Tube Size 3/8"
- Ball Valve Basic Body Material Plastic
- Connection Type Push
Product Information
- Brand Zoro Select
- MFR # PVC 638-6SMC6SMC-F
- Zoro # G3450614
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Overall Length | 2.67 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material FPM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Tube Expander Kit (60407)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 2 in (HDC 200)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Slip Repair Coupling (FSBC12SL)
- ZORO SELECT Supply Stop, 2-Way, 5/8" Inlet, 3/8" Outlet (10738lf)
- ZORO SELECT 1/4" Push PVC Ball Valve Inline (PVC 638-4SMC4SMC-F)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (32H969)
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline (G-MBB-100TH)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06020)
- ZORO SELECT Valve, Polypropylene, Black, 3-3/8 In W (BV2CLCN-E)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-18NL)
- CARRIER Lh680534 Flame Sensor (Heating) (LH680534)
- Zoro Select Valves