Shop All Ball Valves
Zoro Select
3/8" Push PVC Ball Valve 3-Way
Mfr # 6901290
Zoro # G3261106
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style 3-Way
- Tube Size 3/8"
- Stem Material PVC
- Ball Valve Product Group Manual
Product Information
- Brand Zoro Select
- MFR # 6901290
- Zoro # G3261106
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Overall Length | 4.16 in |
Outlet Connection Size - Side 2 | 3/8 in |
Outlet Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Inlet Connection Size | 3/8 in |
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 3/8 in, Inlet Connection Size 3/8 in, Inlet Connection Gender Female, Inlet Connection Type Push, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/8 in, Outlet Connection Gender - Side 1 Female, Handle Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331009803)
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx12 L (4YJZ9)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, EPDM Liner (CL223E 4)
- JOHNS MANVILLE 6-5/8" Mineral Wool Elbow Pipe Fitting Insulation, 1" Wall (592102)
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way, Handle Type: Flag (6901190)
- ZORO SELECT 3/8" FNPT PVC Ball Valve Inline (6382890)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (107-812)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (06Q201N04020)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-18)
- ZORO SELECT 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06010FSR)
- LEGEND VALVE 1/2" T-1002LD BALL VALVE (101-613)
- Zoro Select Valves