Shop All Ball Valves
Zoro Select
3/8" MNPT x Barb PVC Ball Valve Inline
Mfr # 6386290
Zoro # G1119361
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Temp. Range 20 Degrees to 140 Degrees F
- Valve Structure 1-Piece
- Max. Pressure 125 psi CWP
Product Information
- Brand Zoro Select
- MFR # 6386290
- Zoro # G1119361
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.08 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD DvrtrKit 2or3 Way In Wall Valv (060220-0070A)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 316 SS (ZUSA-VLV-87)
- ZURN 1-1/4 " Dia., Chrome Plated Zinc, Silver Finish, Low Inlet P Trap (ZR361L-PC)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (1402167)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Inline (6386590)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Angle (6573490)
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGE1)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (32H953)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSF-75)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (6GD11)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-MSMF-25)
- Zoro Select Ball Valves