Shop All Stainless Steel Pipes
Zoro Select
3/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT
Mfr # T4BNC07
Zoro # G3055403
original price:
$4.79
22% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Schedule 40
- Seamless/Welded Welded
Product Information
- Brand Zoro Select
- MFR # T4BNC07
- Zoro # G3055403
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 3/8" |
Inside Dia. | 31/64 in |
Pipe Size | 3/8" |
Outside Dia. | 43/64 in |
Overall Length | 4 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 11/16 in |
Inside Diameter | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Finish/Coating Stainless Steel, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1538 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 4 in, Pipe Weld Type Continuous Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 1" Adapter x 1" Male NPT (BULK-CGF-234)
- ANVIL 1-1/4" Black Forged Steel Hex Head Plug Class 3000 (0361313604)
- ANZZI Bravo Deco-Glass Vessel Sink in Lustrous Black (LS-AZ043)
- CHICAGO FAUCET Braided Hose Kit (240.693.AB.1)
- ZORO SELECT 2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI10)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE09)
- ZORO SELECT 1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND14)
- ZORO SELECT 1" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNF18)
- ZORO SELECT 2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI19)
- ZORO SELECT 1/4" MNPT x 7/8" TBE Stainless Steel Close Pipe Nipple Sch 80, Inside Dia.: 19/64" (E6BNB01)
- ZORO SELECT 2-1/2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPJ10WD)
- Zoro Select Stainless Steel Pipes