Shop All Brass Pipes
Zoro Select
3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80
Mfr # 462-030X
Zoro # G2671681
original price:
$7.19
13% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 462-030X
- Zoro # G2671681
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 2/3 in |
Pipe Size (Nominal) | 3/8" |
Thread Size | 18" |
Overall Length | 3 in |
Nominal Pipe Size | 3/8 in |
Inside Diameter | 3/8 in |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 276 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 276 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Combo Air Valve, PVC, 1", Viton, Threaded (CARD100VT-PV)
- MOEN Wand 1.0 GPM Kit in Spot Resistant Stainless (199817SRS)
- NIBCO 1" FNPT Stainless Steel Ball Valve 2-Way (NL95X0A)
- ZORO SELECT Drain Trap Connector, 1-1/4" Inside dia. (86012)
- ZORO SELECT 1/2" MNPT x 1-1/8" TBE Brass Close Pipe Nipple PK10 (6AZD8)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (467-040)
- ZORO SELECT 3/8" MNPT x 2 ft TBE Red Brass Pipe Sch 40 (462-240)
- ZORO SELECT 1/2" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-065)
- ZORO SELECT 1/8" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (460-240)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (463-240)
- LEGEND VALVE 3/8" X 12" BRASS NIPPLE (311-056)
- Zoro Select Pipes