Shop All Stainless Steel Pipes
Zoro Select
3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BNC06
Zoro # G2920364
original price:
$2.79
10% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # T6BNC06
- Zoro # G2920364
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 3.5 in |
Inside Dia. | 31/64 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8" |
Pipe Size (Nominal) | 3/8" |
Outside Dia. | 11/16 in |
Outside Diameter | 11/16 in |
Inside Diameter | 1/2 in |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1486 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Repair Coupling, Hub, 3 in Pipe Size (05967)
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cinder (441464)
- DELTA Stryke 17 Series Shower Only Matte Black (T17276-BL)
- SMITH-COOPER 1-1/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385012510)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH08)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG05)
- ZORO SELECT 2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 1/8 in (T6BNI13)
- ZORO SELECT 2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNI3)
- ZORO SELECT 1" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNF04)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BNB03)
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Wall Thickness: 5/32 in (E6BNE11)
- Zoro Select Pipes