Shop All Brass Pipes
Zoro Select
3/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80
Mfr # 4DRG8
Zoro # G3503351
original price:
$4.25
6% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8"
- Overall Pipe Length 3-1/2"
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 4DRG8
- Zoro # G3503351
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8" |
Overall Pipe Length | 3-1/2" |
Pipe Size (Fittings) | 3/8" x 3/8" |
Outside Dia. | 2/3 in |
Pipe Size (Nominal) | 3/8" |
Thread Size | 18" |
Overall Length | 3 1/2 in |
Outside Diameter | 43/64 in |
Inside Diameter | 3/8 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 276 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 276 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT25838S)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Polished Brass (GKB912)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI03)
- ZORO SELECT 1/4" Compression Low Lead Brass Sleeve (700060-04)
- ZORO SELECT 3/8" x 3 ft. Non-Threaded Red Brass Pipe Sch 40 (462-360LS)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (467-025)
- ZORO SELECT 2" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (468-100)
- ZORO SELECT 3/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (462-040BSNP)
- ZORO SELECT 1" MNPT x 2 ft TBE Red Brass Pipe Sch 40 (465-240)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10 (6AZE2)
- LEGEND VALVE 3/8" x CLOSE BRASS NIPPLE (311-040)
- Zoro Select Brass Pipes