Shop All Brass Pipes
Zoro Select
3/8" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80
Mfr # 4DRP4
Zoro # G2791214
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8"
- Overall Pipe Length 10"
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 4DRP4
- Zoro # G2791214
- UPC # 190735928455
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8" |
Overall Pipe Length | 10" |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 2/3 in |
Pipe Size (Nominal) | 3/8" |
Thread Size | 18" |
Overall Length | 10 in |
Outside Diameter | 43/64 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Material Red Brass, Maximum Operating Pressure 400 psi @ 150 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 250 psi @ 400 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 10 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE455)
- JAY R. SMITH MANUFACTURING Nipple, 4" x 8-1/4" (0100N08P)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023821003)
- ZORO SELECT PVC Manifold Tee, FNPT x FNPT x MNPT, 1 in Pipe Size (1201010)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (467-030)
- ZORO SELECT 2" MNPT x 2 ft TBE Red Brass Pipe Sch 40 (468-240)
- ZORO SELECT 1" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (465-030)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (466-030)
- ZORO SELECT 1/8" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (4GRY8)
- ZORO SELECT 3/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (464-050X)
- ZORO SELECT 1" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (465-020BSNP)
- Zoro Select Brass Pipes