Shop All Stainless Steel Pipe Fittings
Zoro Select
3/8" MNPT 316 SS Hex Socket Plug
Mfr # 60SP112N038
Zoro # G1127734
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Socket Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Zoro Select
- MFR # 60SP112N038
- Zoro # G1127734
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 5/16" |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 3/8 in |
Thread Size | 3/8" |
Overall Length | 12.7 mm |
Description
Hex Socket Plug, 3/8 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 150, For Pipe Schedule 40, Male NPT, 3/8 in Outside Diameter, 12.7 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 3 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, 3/8 In., Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brushed Nickel PVD 1/2" x 4" Brass Nipple (N2306BN)
- ADVANCE TABCO Drain/Strainer plate (K-63)
- BONOMI 1-1/4" NPT Stainless Steel Spring Check Valve (S800-11/4)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H210)
- ZORO SELECT 1/4" MNPT 316 SS Hex Socket Plug (60SP112N014)
- ZORO SELECT 1/8" MNPT 316 SS Hex Socket Plug (60SP112N018)
- ZORO SELECT 3/4" MNPT 316 SS Hex Socket Plug (60SP112N034)
- ZORO SELECT 1/4" MNPT x FNPT SS Street 90 Degree Elbow (4307000802)
- ZORO SELECT Elbow, 90 deg, 2"150,304, Thrd Heavy (4381030680)
- ZORO SELECT 4" Butt Weld 316L SS Long Radius 90 Degree Elbow Sch 40 (4381020680)
- LEGEND VALVE 3/8 SS316 CROSS (416-202)
- Zoro Select Fittings