Shop All Black Pipe Fittings
Zoro Select
3/8" Malleable Iron Hex Locknut Class 150
Mfr # 520-902HC
Zoro # G2972417
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Product Information
- Brand Zoro Select
- MFR # 520-902HC
- Zoro # G2972417
- UPC # 032888002722
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 1 1/16 in |
Overall Length | 5/16 in |
Nominal Pipe Size | 3/8 in |
Description
Locknut, 3/8 in Nominal Pipe Size, Class Class 150, Black Anodized, Malleable Iron, Female NPT, 18, For Pipe Schedule 40, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 366 Degrees F, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1/2)
- KOHLER Spray Hose Kit (1407350)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 50 Ft. L (ZUSA-HT-468)
- EMERSON FLOW 24vac Coil AMG-JunctionBox (057341)
- ZORO SELECT 1/2" Malleable Iron Hex Locknut Class 150 (520-903HC)
- ZORO SELECT Merchant Coupling, 1/2 In. (783Y96)
- ZORO SELECT 1/2" Malleable Iron Coupling Class 300 (1LBY5)
- ZORO SELECT 2-1/2" x 2" Malleable Iron Reducer Class 150 (2WU78)
- ZORO SELECT Pipe, For Air, Aluminum (ZUSA-PF-15039)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO400)
- LEGEND VALVE 1-1/4 X 1/2 BLACK HEX BUSHING (350-616)
- Zoro Select Fittings