Shop All Ball Valves
Zoro Select
3/8" FNPT x MNPT PVC Ball Valve Inline
Mfr # PVC 638-6M6F-F
Zoro # G2955452
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Seat Material Viton
- Ball Valve Product Group Manual
- Port Full
Product Information
- Brand Zoro Select
- MFR # PVC 638-6M6F-F
- Zoro # G2955452
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.16 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material FPM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1 in Pipe Size (819-010)
- SLOAN Flex Tube Diaphragm Kit, Dual Filtered (EBV1024A)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (207P-8)
- CENTRAL BRASS 8" Center Tee W/Rocker Arm for Shelf Back/Slant Back Bathroom Faucet (CS-43009)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline, Seat Material: Viton (7127790)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-ADV-50)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSO-50V)
- ZORO SELECT 1" Socket PVC Ball Valve Union (4PGA7)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Union (4PGD7)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSO-25V)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 1/2" (4347001050)
- Zoro Select Ball Valves