Shop All Check Valves
Zoro Select
3/8" FNPT Stainless Steel Piston Spring Check Valve
Mfr # CHK SST 615-6F6F-F
Zoro # G2933183
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Hex Size 7/8"
- Connection Type FNPT
- Connection FNPT
- Body Material Stainless steel
Product Information
- Brand Zoro Select
- MFR # CHK SST 615-6F6F-F
- Zoro # G2933183
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Hex Size | 7/8" |
Width | 0.88" |
Overall Height | 7/8" |
Length | 2-1/4" |
Size | 3/8" |
Pipe or Tube Size - Check Valves | 3/8" |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Stainless Steel, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PUTTY Sink Strainer, 5" L, Brass/Plastic (59-3226)
- PROSOURCE Auger Drain 1/4In X 25Ft Black (DC00002-25)
- TOTO Drake 1.6 GPF Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Close Bidet Seat (MW7764736CSGA#01)
- CHERNE Iron Grip Mechanical Pipe Plug, 8 In Nominal, Cast Iron, 17 In L, Import, 268088 (268088)
- ZORO SELECT 2" NPT Bronze Swing Check Valve (10F295)
- ZORO SELECT 1-1/2" NPT Brass Swing Check Valve (6VDT7)
- ZORO SELECT 1/4" MNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4M-F)
- ZORO SELECT 1/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 210-2F2M-B)
- ZORO SELECT 1/4" FPT x MPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4M-B)
- ZORO SELECT 1-1/2" NPT Stainless Steel Swing Check Valve (4VMU4)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1-1/4" (210C114-NL)
- Zoro Select Valves