Shop All Ball Valves
Zoro Select
3/8" FNPT Stainless Steel Ball Valve Inline
Mfr # G-SSV-38NLH
Zoro # G4448753
original price:
$46.39
12% off
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Material 304 Stainless Steel
- Features Panel Mount
- Max. Steam Pressure 150 psi WSP
Product Information
- Brand Zoro Select
- MFR # G-SSV-38NLH
- Zoro # G4448753
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 5.03 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Hot Water Cartridge, Ceramic, PricePfister (910-024)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-80)
- JOHN GUEST Plug-In Elbow, 1/2 in Tube Size, Polypropylene, Black, 10 PK (PP221616E)
- MOEN Round Handshower Matte Black (155891BL)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSV-100NLH)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-25NLH)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSV-50NLH)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGC6)
- ZORO SELECT 3/4" FNPT Brass Gas Ball Valve Inline (111-624C)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-BVO-50)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- Zoro Select Valves