Shop All Stainless Steel Pipe Fittings
Zoro Select
3/8" FNPT SS Half Coupling
Mfr # 4307000404
Zoro # G0878026
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 4307000404
- Zoro # G0878026
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 7/8" |
Fitting Side A Outside Diameter | 7/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 3/4 in |
Description
Half Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 3/8 in, Female, NPT, 7/8 in, 3/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" Malleable Iron Tee Class 300 (0310516208)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- MAXPURE 3" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L3.0-PL)
- KOHLER Occasion Wallmount Handshower Bracket (27129-CP)
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307000402)
- ZORO SELECT 1/2" FNPT SS Half Coupling (4307000406)
- ZORO SELECT 1" FNPT SS Half Coupling (4307000410)
- ZORO SELECT 6" Welded SS Slip-On Flange (4381000500)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017410)
- ZORO SELECT Half Coupling, 316 SS, 1/2", Class 150 (ZUSA-PF-7528)
- ZORO SELECT Half Coupling, 6 150,304, Thrd Heavy (4381031920)
- Zoro Select Fittings