Shop All Ball Valves
Zoro Select
3/8" FNPT PVC Ball Valve Inline
Mfr # 6382890
Zoro # G1351402
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Stem Material PVC
- Max. Pressure 125 psi CWP
- Valve Structure 1-Piece
Product Information
- Brand Zoro Select
- MFR # 6382890
- Zoro # G1351402
- UPC # 00194484254278
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2.89" |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Element, 3000W, 277V, For Use With G0350481 (SP10875JH)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/2" OD x 100', Natural (PE12ANA)
- MOEN Cartridge (162154)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon, Max. Pressure: 3283 psi @ 72 Degrees F (3CCJ6)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline (6380090)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSO-25V)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline (3992290)
- ZORO SELECT Ball Valve, White/Red, Plastic, 1/2" Pipe (48636)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Union (4PGA9)
- ZORO SELECT 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06010FSR)
- APOLLO VALVES Ball Valve, 3/8 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10201)
- Zoro Select Ball Valves