Shop All Ball Valves
Zoro Select
3/8" FNPT Nickel Brass Mini Ball Valve Inline
Mfr # G-MVFP-38F
Zoro # G0346464
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Stem Type Blowout Proof
- Ball Valve Product Group Manual
- Ball Valve Basic Body Material Brass
Product Information
- Brand Zoro Select
- MFR # G-MVFP-38F
- Zoro # G0346464
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 1.91 in |
Thread Size | 3/8" |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Handle Length | 0.75 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 190 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Solid Filter Cartridge, 40 gpm, 10 Micron, 2.6" O.D., 40 in H (RT40C16G20NN)
- MILWAUKEE TOOL 1/2 in. - 1 in. IPS-P Press Jaw Kit For M12 FORCE LOGIC Press Tool (49-16-2496)
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5501405)
- ZORO SELECT 4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (2WV50)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-25F)
- ZORO SELECT 1/2" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-50F)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-18F)
- ZORO SELECT Valve, Polypropylene, Black, 3-1/8 In W (BV2NCN-E)
- ZORO SELECT Check Valve, 2.52 in Overall L (06H021N01034)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CP)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VFMT204FP)
- Zoro Select Ball Valves