Shop All Galvanized Pipe Fittings
Zoro Select
3/8" FNPT Galvanized Union
Mfr # 1LBR9
Zoro # G2089105
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 3/8"
Product Information
- Brand Zoro Select
- MFR # 1LBR9
- Zoro # G2089105
- UPC # 190735921968
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Union, Malleable Iron, Galvanized, Class Class 300, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 600 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Stem Adapter, Polypropylene, White, 10 PK (PP051624W-PK10)
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 3/4 in Pipe Size (402007)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-2-316)
- ZORO SELECT 1-1/4" x 1" x 1" FNPT Galvanized Reducing Tee (0811043405)
- ZORO SELECT 2" FNPT Galvanized Tee (1MPF7)
- ZORO SELECT 1" FNPT Galvanized Cross (6KJ40)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (1LBT5)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galvanized Reducer (5P938)
- ZORO SELECT Cap, 6 In, NPT, Galv (783YD8)
- THRIFCO PLUMBING 3/4 Inch x 48 Inch Galvanized Steel Nipple (5220045)
- Zoro Select Galvanized Pipe Fittings