Shop All Galvanized Pipe Fittings
Zoro Select
3/8" FNPT Galvanized Hex Locknut
Mfr # 510-902HC
Zoro # G3213077
original price:
$1.75
9% off
new price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Product Information
- Brand Zoro Select
- MFR # 510-902HC
- Zoro # G3213077
- UPC # 032888363502
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 1 1/16 in |
Overall Length | 5/16 in |
Nominal Pipe Size | 3/8 in |
Description
Locknut, 3/8 in Nominal Pipe Size, Class Class 150, Galvanized, Malleable Iron, Female NPT, 18, For Pipe Schedule 40, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Foot Pedal, SS (1041)
- KOHLER Hinge Kit (1150464-33)
- LEGEND VALVE 3/4" T-4215 NO LEAD METER CPLG (313-134NL)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BMB)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P884)
- ZORO SELECT 1/2" IPS Galvanized Compression Coupling (160-003)
- ZORO SELECT 3" FNPT Galvanized Merchant Coupling (511-230)
- ZORO SELECT Pipe Fittings (793FL5)
- ZORO SELECT Galv.Nipple, Welded, 3/8 x 48 (793LH6)
- ZORO SELECT 4" FNPT Galvanized Cap (2WJ69)
- ZORO SELECT 3/4" FNPT Galvanized Tee (5P845)
- Zoro Select Fittings