Shop All Galvanized Pipe Fittings
Zoro Select
3/8" FNPT Galvanized Coupling
Mfr # 5P918
Zoro # G2152997
original price:
$1.75
9% off
new price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/8"
Product Information
- Brand Zoro Select
- MFR # 5P918
- Zoro # G2152997
- UPC # 190735922668
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Coupling, Malleable Iron, Galvanized, Class Class 150, 3/8 in, Female, NPT, 18, 3/8 in, Female, NPT, 18
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Nut Kit (1281829-SN)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 1 in Pipe Size (855-010)
- ZORO SELECT Tee, 304 SS, 3/8", Female BSPT, Class 150 (ZUSA-PF-8220)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1/2 in Pipe Size (839-247)
- ZORO SELECT 1-1/2" FNPT Galvanized Cap (5P905)
- ZORO SELECT 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (511-987HN)
- ZORO SELECT Galv.Nipple, Welded, 4 x 48 (793LR0)
- ZORO SELECT 3/4" x 1/2" x 3/4" FNPT Galvanized Reducing Tee (5P855)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (5P920)
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (5P838)
- ACE TRADING - FITTIN COUPLE GALV STEEL 1-1/4"" (511-226BG)
- Zoro Select Galvanized Pipe Fittings