Shop All Galvanized Pipe Fittings
Zoro Select
3/8" FNPT Galvanized Cap
Mfr # 5P900
Zoro # G0367744
original price:
$1.35
11% off
new price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Product Information
- Brand Zoro Select
- MFR # 5P900
- Zoro # G0367744
- UPC # 190735906484
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Nominal Pipe Size | 3/8 in |
Details
Item | Cap |
Pipe Fitting Material | Galvanized Malleable Iron |
Specific Fitting Shape | Cap |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Fitting Connection Type | FNPT |
Standards | ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, NSF-61 and AB1953 Listed, UL Listed |
Max. Pressure | 300 psi @ 150 Degrees F WOG |
Saturated Steam Pressure | 150 PSI |
Specific Pipe Fitting Shape | Cap |
Pipe Fitting Schedule/Class | Class 150 |
Includes Pre-Applied Thread Sealant | No |
Class | Class 150 |
Includes Seal | No |
Finish/Coating | Galvanized |
Description
Round Cap, 3/8 in Nominal Pipe Size, Malleable Iron, Galvanized, Class Class 150, Female NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 2" Wall (722568)
- DELTA Adjustable, Wall Mount Elbow (U4985-SS-PK)
- RHEEM Element, 3000W 208V (SP10867JL)
- ZORO SELECT Nipple, For Air, 2 5/64 in I.D., Aluminum (ZUSA-PF-5867)
- ZORO SELECT 1/2" FNPT Galvanized Cross (5P985)
- ZORO SELECT Union, 1/4", 300 gal. (4316012650)
- ZORO SELECT 1/2" FNPT Galvanized Hex Locknut (5P979)
- ZORO SELECT 2" FNPT Galvanized Cap (1MPL3)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 24 (793LW6)
- ZORO SELECT 1" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (510-556)
- ANVIL Flange, Cast Iron, 1 1/2 in Pipe Size (0309002608)
- Zoro Select Galvanized Pipe Fittings