Shop All Galvanized Pipe Fittings
Zoro Select
3/8" FNPT Galvanized Cap
Mfr # 1LBP9
Zoro # G1459211
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Product Information
- Brand Zoro Select
- MFR # 1LBP9
- Zoro # G1459211
- UPC # 190735916193
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Nominal Pipe Size | 3/8 in |
Details
Item | Cap |
Pipe Fitting Material | Galvanized Malleable Iron |
Specific Fitting Shape | Cap |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Fitting Connection Type | FNPT |
Standards | ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed |
Max. Pressure | 2000 psi @ 150 Degrees F WOG |
Specific Pipe Fitting Shape | Cap |
Saturated Steam Pressure | 300 psi |
Pipe Fitting Schedule/Class | Class 300 |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 2,000 psi @ 150 Degrees F |
Includes Seal | No |
Class | Class 300 |
Finish/Coating | Galvanized |
Description
Round Cap, 3/8 in Nominal Pipe Size, Malleable Iron, Galvanized, Class Class 300, Female NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 6", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F (6 791F-AH CI Flgd Duplex Strainer)
- BACKER GROUP Electric Water Heater Element 2000 Watts/240 Volts/ 7 5/8 Length Inside Tank (SG1203)
- SPEAKMAN Stop Repair Group T/p Val (RPG05-0862)
- ZORO SELECT Dishwasher Installation Kit, 304 SS (48747)
- ZORO SELECT 1" FNPT Galvanized Cap (5P903)
- ZORO SELECT 4" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ19)
- ZORO SELECT 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (511-986HN)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 4 (793LX0)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galvanized Reducer (5P938)
- ZORO SELECT Galv.Nipple, Seamless, 1/4XCLOSE (793LT6)
- ANVIL 1-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907523)
- Zoro Select Fittings