Shop All Ball Valves
Zoro Select
3/8" FNPT Carbon Steel Ball Valve Inline
Mfr # 32H961
Zoro # G4976702
original price:
$35.95
22% off
new price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Handle Type Lever
- Handle Material Steel
- Body Seal Material RPTFE
Product Information
- Brand Zoro Select
- MFR # 32H961
- Zoro # G4976702
- UPC # 190735463017
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2 in |
Nominal Valve Size | 3/8 in |
Handle Height | 1.69 in |
Handle Length | 3.79 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 6 in Pipe, Natural Rubber Seal, Econ-O-Grip (271578)
- ANVIL 2-1/2" Malleable Iron Hex Locknut Class 150 (0318913720)
- KOHLER Forte Sculpted Rite-Temp Valve Tri (TS10277-4-BN)
- DELTA Single Blade Handle With Screw, Large (H78)
- ZORO SELECT 1" FNPT Carbon Steel Ball Valve Inline (32H964)
- ZORO SELECT 1/2" FNPT Carbon Steel Ball Valve Inline (32H962)
- ZORO SELECT 1/4" FNPT Carbon Steel Ball Valve Inline (32H960)
- ZORO SELECT 1" Socket PVC Ball Valve Union (4PGD5)
- ZORO SELECT Strainer w/Drain Holes, 800psi, 1-1/2"Size (06S011N03112)
- ZORO SELECT 3/8" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-38NL)
- WINTERS Mini Ball Valve 1/4" Npt Fxm T-Handle (SMV532)
- Zoro Select Valves