Shop All Compression Tube Fittings
Zoro Select
3/8" Compression x MNPT Low Lead Brass Connector
Mfr # 700068-0606
Zoro # G5118477
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Zoro Select
- MFR # 700068-0606
- Zoro # G5118477
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Compression Thread Size | 9/16-24 |
Pipe Size (Fittings) | 3/8" |
Hex Size | 11/16 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-24 |
Pipe Size | 3/8" |
Thread Size | 9/16-24 |
Length | 1.39" |
Outside Dia. | 11/16" |
Description
Male Connector, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 9/16-24, Thread Size B 3/8-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/4" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010460)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Tuscan Bronze (LF-049-COYY)
- MOEN Chrome Manual Flush Valve 1 1/2" Water Closet (8313M16)
- NIBCO Tube Strap, 5/8 In (624 5/8)
- ZORO SELECT 1/4" Compression Low Lead Brass Union (700062-04)
- ZORO SELECT 3/4" Brass Insert Tube Support 50PK (2030X12)
- ZORO SELECT 1/8" Compression Low Lead Brass Nut (700061-02)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Female Elbow (700070-1008)
- ZORO SELECT 1/8" Compression Low Lead Brass Union (700062-02)
- ZORO SELECT 3/8" Low Lead Brass Cap (700081-06)
- PARKER 1/2" Compression Brass Female 90 Degree Elbow 5PK (170C-8-8)
- Zoro Select Tube Fittings