Shop All Compression Tube Fittings
Zoro Select
3/8" Compression Low Lead Brass Union Tee
Mfr # 700064-06
Zoro # G5122756
original price:
$13.99
5% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Standards NSF/ANSI 61 Annex G
Product Information
- Brand Zoro Select
- MFR # 700064-06
- Zoro # G5122756
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 9/16-24 |
Thread Size A | 9/16-24 |
Fitting Side C Tube Outer Diameter | 3/8 in |
Overall Length | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size | 9/16-24 |
Description
Union Tee, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size A 9/16-24, System of Measurement Imperial, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect 3-Way Ball Valve (FSBBV334)
- B & K Nibco 3/4 in. FTG X 3/4 in. D Press Wrought Copper 45 Degree Elbow 10 pk (9046300PCCP)
- MOEN Replacement Handle Knob Insert Porcelain/Chrome (97466)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #10 (PVC 45 #10)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Branch Tee (700072-1008)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Reducer (700082-1008)
- ZORO SELECT 3/4" x 1/2" Low Lead Brass Male Elbow (700069-0812)
- ZORO SELECT 1/8" x 1/4" Low Lead Brass Male Coupling (700068-0402)
- ZORO SELECT 1/4" Low Lead Brass Branch Tee (700072-0404)
- ZORO SELECT 5/8" Sweat x 3/8" Compression Brass Sweat Adapter (700086-0610)
- HAM-LET 3/8" Compression x FPT SS Female Run Tee (771LF SS 3/8 X 3/8)
- Zoro Select Tube Fittings