Shop All Ball Valves
Zoro Select
3/8" Barb PVC Ball Valve 3-Way
Mfr # 6902990
Zoro # G2719823
original price:
$34.77
5% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style 3-Way
- Handle Type Flag
- Standards NSF STD 51
- Stem Type Self-Lubricating
Product Information
- Brand Zoro Select
- MFR # 6902990
- Zoro # G2719823
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.16 in |
Nominal Valve Size | 3/8 in |
Outlet Connection Size - Side 2 | 3/8 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size - Side 1 | 3/8 in |
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 3/8 in, Inlet Connection Size 3/8 in, Inlet Connection Gender Male, Inlet Connection Type Barb, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/8 in, Outlet Connection Gender - Side 1 Male, Handle Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN 42In Slide Bar (VS-124)
- KOHLER Flapper Assembly, Replacement (GP1067183)
- TOTO Dryer Door C100200 Ms920 (THU9811)
- ZORO SELECT 2-1/2" NOM C Copper Union (24W575)
- ZORO SELECT 1/4" Barb PVC Ball Valve 3-Way (6903390)
- ZORO SELECT 1/2" Barb PVC Ball Valve 3-Way (6902390)
- ZORO SELECT 1/8" FNPT x MNPT PVC Ball Valve Inline (6884090)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (107-824NL)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSTW-100)
- SMITH-COOPER Ball Valve, 1/4", 304, FP 800, 2pcs (4373001010)
- Zoro Select Valves