Shop All Push On Hose Fittings
Zoro Select
3/8" 500 psi Low Lead Brass Hose Barb
Mfr # 707042-06
Zoro # G6750922
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/8 in
- Material Low Lead Brass
- Max. Pressure 500 psi
- Thread Type GHT
Product Information
- Brand Zoro Select
- MFR # 707042-06
- Zoro # G6750922
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Barb Size | 3/8" |
Tube Size | 3/8" |
Tube Inside Dia. | 3/8" |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/8 in |
Fitting Size | 3/8 in x 3/4 in |
Description
Barbed Hose Fitting, Rigid, For Hose I.D. 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA2745, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (EZ-251-4FP)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 ZZ PRX)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-10-13)
- WEG 00318XT3ER182TC, 3 HP, 1800 RPM, TEFC, 182TC FRAME, 230/460 VOLTS (00318XT3ER182TC)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFL6)
- ZORO SELECT Straight Double Bolt or Band, 1/2 in Hose I.D, 1/2 in Thread (3LZ92)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/4 in Thread (6AFP6)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 3/8 in Thread (6AFR0)
- ZORO SELECT Barbed Hose Fitting, Straight, For 3/4 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFN6 (6AFN6)
- ZORO SELECT Straight Double Bolt or Band, 2 in Hose I.D, 2 in Thread (3LZ96)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- Zoro Select Hose Fittings