Shop All Socket Head Cap Screws
Zoro Select
3/8"-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK
Mfr # U07567.037.0100
Zoro # G3391075
product price: $14.35
/pk 50, $0.29/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Material Steel
- Finish Zinc Plated
- Min. Tensile Strength 144 ksi
Product Information
- Brand Zoro Select
- MFR # U07567.037.0100
- Zoro # G3391075
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Screw Length | 1 in |
Thread Length | 1 in |
Min. Thread Length | 1 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 3/8"-24 |
Length | 1 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-24, Minimum Thread Length 1 in, Fastener Length 1 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22400)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.011.0100)
- ZORO SELECT M5-0.80 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.050.0012)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 50 PK (U07567.031.0150)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07567.019.0037)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07567.031.0100)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07410.016.0087)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07000.075.0200)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.013.0100)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51060.016.0037)
- Zoro Select Socket Head Cap Screws