Shop All Carriage Bolts
Zoro Select
3/8-16X7/8 BOLT CARRIAGE RIBNECK GR5 ZINC
Mfr # 3714CR5
Zoro # G8535906
product price: $361.99
/pk 800, $0.45/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 7/8 in
- Neck Type Ribbed
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 3714CR5
- Zoro # G8535906
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Neck Type | Ribbed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5 |
Tensile Strength | 120,000 psi |
Head Type | Carriage |
Description
Carriage Bolts,3/8-16X7/8 BOLT C,PK800, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.100.0012)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0150)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 100 PK (04122)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (7C-MACH)
- ZORO SELECT Carriage Bolt, 5/8-11, 3-1/2 in., PK10 (U08305.062.0350)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x6L, Pk50 (U08305.031.0600)
- ZORO SELECT 5/16-18X3 3/4 BOLT CARRIAGE FULL THRD ZINC (3160C)
- ZORO SELECT Carriage Bolt, 5/8-11, 1-1/2 in., PK10 (U08305.062.0150)
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216275G)
- ZORO SELECT Carriage Bolt, 5/16-18 x2 In, PK100 (U08320.031.0200)
- ZORO SELECT Carriage Bolt, 5/16-18, 2 in., PK100 (U51500.031.0200)
- Zoro Select Carriage Bolts